Beli pipe vise di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MCC Pipe Vise (Klem Pipa Meja)Deskripsi:-A pipe vice that has pursued its function.
- PALMGREN ViseDeskripsi:Combination bench and pipe vises feature upper jaws for holding flat workpieces and lower jaws for holding pipe and round stock. They bolt onto a workbench, tabletop, or other work surface to provide a fixed workholding station. These combo vises withstand frequent use and are typically used to secure metal workpieces for industrial, automotive, and plumbing repair, maintenance, and fabrication tasks.atribut:
- Base Swivel Angle (°): 360
- Base Type: Swivel
- Jaw Pad Material: Steel
- Spindle Type: Enclosed
- Atom Kousan PetapenDeskripsi:atribut:
- Tip Shape: Spatula Type
- Material: Electric Conductive Urethane
- Dimensions (mm): phi 6x13
- Surface Resistivity (ohm): 10 8
- MCC Pipe Vise for Cladding Tube (Klem Pipa Meja)Deskripsi:A standard MCC pipe vise for plumbing tools that pursues functions. There is also a coated steel pipe that does not damage the coating with fine tooth ridges.
- KRISBOW Catok PipaDeskripsi:Pipe Vise #1, 10-60mm
- TEKIRO Bench Vise (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- Atom Kousan PetapenDeskripsi:-Body with both single-spindle type and double-spindle type, separately sold 3 types of pen rubber can be used depending on the application.-The main body and pen rubber part has conductivity and the adhesion of the pen rubber can be used to remove foreign object.-Remove spot waste.atribut:
- Surface Resistivity: 1Ω or less
- Material: Aluminium (surface special anti-rust treatment)
- Purpose of Use: Remove spot waste.
- TRUSCO Pipe Vise (Klem Pipa Meja)Deskripsi:-Made with stout ductile cast iron, it has firm tightening and excellent durability.-For standard steel pipes.
- HOZAN Once Setatribut:
- Content Set: First class skill test preparation handbook, passing clip (5 pieces), first class terminal block seal (1 piece)
- RIDGID Pipe Stand & Vise (Klem Pipa Meja)Deskripsi:Bench yoke vises mount to a workbench, tabletop, or other flat surface for use where pipe threading, cutting, and welding are part of everyday operations. They clamp their yoke head onto pipe to lock it down and prevent rolling or shifting. The yoke provides multiple points of contact to tightly hold round pipe, and it won't snap like a chain vise if overtightened. A pipe rest at the back of the vise supports pipe along its length.atribut:
- For Pipe Material: Metal
- Min. Pipe Size (inch): 0.13
- Mounting: Screw Handle
- HEYCO Drain Plug WrenchDeskripsi:Chrome-VanadiumC = chromium plated9 for hollow square screws1 for slotted oil barrel plugsatribut:
- Dimension L (mm): 220
- WESTWARD Workshop Vise SwivelDeskripsi:Combination Vises are designed to securely clamp straight workpieces and irregular-shaped workpieces, as well as round tubing and pipe.atribut:
- Item - Vises: Combination Vise
- Jaw Face - Vises: Serrated
- Pipe Jaw Included: Yes
- UNSPSC: 27112102
- IRWIN VISE-GRIP Pipe WrenchDeskripsi:Ratcheting pipe wrenches allow one-handed operation with a ratcheting action that can tighten or loosen pipe without lifting the tool off of the pipe. Suitable for use in tight spaces and have durable jaws with a serrated (“teeth†) surface for a secure grip on pipe.atribut:
- UNSPSC: 27111708
- Adjustable: Quick Adjusting
- Adjustment Type: Quick Adjust
- Corrosion Resistant: Yes
- Finish: Black Oxide
- Handle Material: Alloy Steel
- Handle Type: Ergonomic
- Insulated: No
- Jaw Capacity (inch): 2 1/4
- Jaw Material: Alloy Steel
- Jaw Texture: Serrated
- Non-Magnetic: No
- Non-Sparking: No
- Overall Length (inch): 11
- Tether Style: Tether Capable
- Jayaboard Ceiling Gypsum Acoustic (Plafon Akustik Gipsum)Deskripsi:Jayatekstur is a gypsum based ceiling panel with the combination of paint finishing and textured.This product suitable for a project that requires:- Unique Texture- Neat looks- Aesthetic decorationRecommended Applications:- Commercial Building- Office- Hotel & Apartment- Dept. Store / Shopping Mall- School- Station / AirportSustainabilities:- Non asbestos- Low TVOC- Non radioactive material- Recyclable materialatribut:
- Texture Selections: Byhua
- Thickness (mm): 9
- Length (mm): 1200
- Width (mm): 600
- Edge Type: Square
Daftar Harga pipe vise Terbaru October 2026
| MCC Pipe Vise (Klem Pipa Meja) | Rp2.799.900 |
| PALMGREN Vise | Rp13.999.900 |
| REX Industries Pipe Vise (Klem Pipa Meja) | Rp1.599.900 |
| Atom Kousan Petapen | Rp2.199.900 |
| MCC Pipe Vise for Cladding Tube (Klem Pipa Meja) | Rp2.799.900 |
| CP Pipe Vise | Rp489.900 |
| KRISBOW Catok Pipa | Rp859.900 |
| TEKIRO Bench Vise (Ragum) | Rp719.900 |
| Wipro Pipe Dies Set Ratchet (Senai Pipa Manual) | Rp809.900 |
| REX Dies | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102764729-2.jpg)

/o2P102034866-5.jpg)

/bzP113865431-1.jpg)


/0iP101004018-3.jpg)
/h8P108539620-1.jpg)



/P102389096-4.jpg)

/axP109849393-5.jpg)



/57P107886187-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)